Beli manual pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OJ Manual Pump
    52%
    Mulai

    Rp4.399.900

  2. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  3. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp729.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  4. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  5. AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp129.900

    AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • AS ONE Part Number: 1-670-01
    • Hose Length (mm): 560
    • Material: PE (Polyethylene)
    • Overall Length (mm): 515
    • Discharge Rate (L/minute): about 6.5
  6. AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)
    Mulai

    Rp2.299.900

    AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)
    Deskripsi:
    -Pump for both Pail can and 18-Liter square can for oil, kerosene, and light oil.-Mounting is just fitting the adapter into the mouth of the can.-Easy operation just by moving the piston up and down.-General oil, cutting oil. (high viscosity response).-For 40mm Cap
    atribut:
    • Body Material: Steel
    • For Base (mm): 40
    • Hose (mm): 12x350
    • Material (Hose): PVC
    • Material (Packing): Nylon
    • Total Length (mm): 632
    • Usable Viscosity (MPa): 10000 S or less
    • Discharge Rate (cc/stroke): 200
    • Purpose of Use: General oil, cutting oil. (high viscosity response)
  7. TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    26
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): 1194
    • Hose Length (mm): 1162
    • Weight (g): 400
    • Discharge Rate (L/minute): 20
    • Pipe Length (mm): 878
  8. TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp36.900

    TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Applicable Fluid: Kerosene, light oil, water
    • Discharge Rate (L/minute): 6.7
    • Finish Material: Body = Polyethylene (PE), Hose = Polyethylene (PE), Packing = None
    • Hose Length (mm): 545
    • Hose size (mm): 20
    • Overall Length (mm): 517
  9. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  10. Enerpac Manual Hydraulic Pump
    Mulai

    Rp8.099.900

    Enerpac Manual Hydraulic Pump
    atribut:
    • Type: Single acting
    • Material (Main Unit): Plastic
    • Type of Sign: Foot mounting type
    • Classification: Other pumps
    • Discharge Port Diameter: 1/4-18NPT
    • Discharge Pressure (MPa): High pressure stage: 1.4 to 70, low pressure stage: 0 to 1.4
    • Discharge Rate (cm³/stroke): High pressure: 0.9, low pressure: 3.6
    • Pump: 2-speed
  11. AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp919.900

    AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
  12. Garrett Walkthrough Metal Detector (Gerbang Detektor)
    Mulai

    Rp129.999.900

    Garrett Walkthrough Metal Detector (Gerbang Detektor)
    Deskripsi:
    Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
  13. OJ Power Jack E Series Spring-Return Jack
    54%
    Mulai

    Rp3.199.900

    OJ Power Jack E Series Spring-Return Jack
    atribut:
    • Coupler Connection Size m: NPT3/8
  14. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  15. Masada Hydraulic Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.999.900

    Masada Hydraulic Pump
    Deskripsi:
    -Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.
    atribut:
    • Maximum Working Pressure: 70MPa
  16. Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)
    Mulai

    Rp129.999.900

    Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)
    Deskripsi:
    High-pressure hand pumps for multi-fluids use various compatible liquids in the pump's reservoir, such as hydraulic oils, water glycols, or demineralized water, to create hydraulic pressure and operate equipment. These pumps generate higher pressures with less operational effort than other hand and foot pumps.
    atribut:
    • UNSPSC: 31160000
  17. Riken Kiki High Pressure Hose
    Mulai

    Rp3.599.900

    Riken Kiki High Pressure Hose
    atribut:
    • Material: Nitrile rubber (NBR)
    • Hose Inside Diameter (mm): 6.3
    • Hose Outside Diameter (mm): 16.5
    • Joint Included: Screw-in type (S-1H)
    • Length (m): 2
    • Specification: With coupler on one side
    • Maximum Usage Pressure (MPa): 70
Daftar Harga manual pump Terbaru October 2026
EASYLUB Pump Oil Lubrication Manual (Pompa Oli / Pompa Drum Manual)Rp1.899.900
OJ Manual PumpRp4.399.900
Riken Kiki Hydraulic PumpRp8.599.900
AS ONE Pump Siphon (Pompa Sifon)Rp71.900
CP Manual Test Pump (Pompa Tes Tekanan)Rp729.900
monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)Rp269.900
AS ONE Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp129.900
AQUA SYSTEM Pump Manual for Pail (Pompa Drum Manual)Rp2.299.900
TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp249.900
TRUSCO Pump Syphon Plastic (Pompa Tangan / Pompa Drum Manual)Rp36.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait